Single Handle Shower Faucet in Matte Black (Showerhead Sold Separately) (Trim Only)
Single Handle Shower Faucet in Matte Black (Showerhead Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Antiscald protection
- Coordinates with other products in the Medley collection
- Box includes: Shower arm and flange, faceplate with lever handle
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-13/16 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195711169181