Single Handle Transfer & Diverter Valve Trim in Matte Black
Single Handle Transfer & Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Type:
- ST335964BL
- UPC:
- 195711179067
- Valve Trim Type:
- Transfer & Diverter