Single Handle Valve Trim in Matte Black
Single Handle Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Antiscald protection
- Coordinates with other products in the Medley collection
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- STS335944BL
- UPC:
- 195711169266