33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin Stainless Steel
Southhaven® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Self-rimming style with curved deck design
- Basin depth of 8" and double equal basins
- Drain opening: 3-5/8"
- Three-hole faucet punching
- Made from 20 gauge stainless steel with a durable satin finish
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- Rolled outer rim for safe handling and increased rim durability
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Southhaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-1/8 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 15-1/8 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- S114023NA
- UPC:
- 087206774935
- Width:
- 22