This product requires certification to purchase.

33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel

Sterling

Southhaven® 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S249122NA
  • Item #7367886
  • Manufacturer Part #24912-2-NA
3.2 out of 5 Customer Rating
Brand image
Sterling

Southhaven® 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S249122NA
  • Item #7367886
  • Manufacturer Part #24912-2-NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top-mount
  • Two faucet holes
  • 8"-deep single bowl
  • 3-5/8" drain opening
  • Stainless steel with satin deck and luster bowl finish
  • SilentShield technology
  • 20-gauge stainless steel
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Gauge (metal)
20 ga
Length
33 in
Sink Bowl Size
29-3/16 in x 15-1/16 in x 8 in
Sink Depth
8-5/16 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Southhaven®
Color Finish Category
Stainless Steel
Color Finish Name
Luster Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
2 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
UPC
885612666574