14-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Springdale® 14-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Springdale®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 19 ga
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 9-1/2 in x 7 in
- Sink Depth:
- 7-7/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-1/4 in x 11-3/4 in
- UPC:
- 885612246585
- Width:
- 11-3/4 in