This product requires certification to purchase.

16 X 20 Single Band Stainless Steel Undercounter BASIN SINK *SPRDAL

Sterling

Springdale® 16 X 20 Single Band Stainless Steel Undercounter BASIN SINK *SPRDAL

  • Fast #
  • Part #ST11449NA
  • Item #4715989
  • Manufacturer Part #T11449-NA
5 out of 5 Customer Rating
Brand image
Sterling

Springdale® 16 X 20 Single Band Stainless Steel Undercounter BASIN SINK *SPRDAL

  • Fast #
  • Part #ST11449NA
  • Item #4715989
  • Manufacturer Part #T11449-NA
5 out of 5 Customer Rating

X Points

Color Finish Name: Luster Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This undermount design Includes 1/2" reveal or no-reveal option
  • Basin depth: 8"
  • Drain opening: 3-3/4"
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • 18-gauge stainless steel
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Springdale®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16-1/4 in x 20-1/2 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 20 in
UPC:
885612246561