4-18/25 x 3-1/2 in. Condensate Drain Pan Trap 3/4 in. Cast Brass
Sterlco® 4-18/25 x 3-1/2 in. Condensate Drain Pan Trap 3/4 in. Cast Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Sterlco®
- Diameter:
- 2-3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-18/25 in
- Material:
- Cast Brass
- UL Listed:
- No