75000 BTU Propane and Natural Gas Unit Heater
Sterling® GG Series 75000 BTU Propane and Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 75000
- Collection:
- Sterling® GG Series
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Propane, Natural Gas
- MBH:
- 75
- Power Source:
- Gas
- UPC:
- 700202009374
- Volts:
- 120V