This product requires certification to purchase.

Complete Solution Elongated Toilet in White

Sterling

Stinson® Comfort Height® Complete Solution Elongated Toilet in White

  • Fast #
  • Part #S4047160
  • Item #9517558
  • Manufacturer Part #404716-0
4.7 out of 5 Customer Rating
Brand image
Sterling

Stinson® Comfort Height® Complete Solution Elongated Toilet in White

  • Fast #
  • Part #S4047160
  • Item #9517558
  • Manufacturer Part #404716-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2 in (51 mm) fully glazed trapway
  • The Complete Solution toilets provide everything you need, including bowl, tank, seat, wax ring, and hardware
  • Floor Saver footprint helps cover the old footprint left by many standard two-piece toilets
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B45.1
Collection:
Stinson® Comfort Height®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
30-3/16
IAPMO Listed:
No
Material:
Vitreous China
Number of Pieces:
2 Piece
Tank Only:
No
Toilet Bowl Depth:
16-1/2
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
22-3/4
Toilet Bowl Width:
10-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Bottom
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
S4047160
UPC:
885612762702
WaterSense Labeled:
Yes
Width:
17-11/16