This product requires certification to purchase.

32 in. Vikrell® Shower End Wall Set

Sterling

STORE+® 32 in. Vikrell® Shower End Wall Set

  • Fast #
  • Part #S724251000
  • Item #7367899
  • Manufacturer Part #72425100-0
4.6 out of 5 Customer Rating
Brand image
Sterling

STORE+® 32 in. Vikrell® Shower End Wall Set

  • Fast #
  • Part #S724251000
  • Item #7367899
  • Manufacturer Part #72425100-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tongue and groove modular design allows for easy installation during any phase of construction
  • Dishwasher safe shelves and bins snap into place, no tools required
  • Holds up to 30 bottles
  • Easy-to-clean, durable high gloss finish
  • Shaving ledge/footrest for added comfort
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
STORE+®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Vikrell
UPC:
885612658807
Width:
32 in