This product requires certification to purchase.

36 x 72-5/8 in. Shower Back Wall in White

Sterling

Store+® 36 x 72-5/8 in. Shower Back Wall in White

  • Fast #
  • Part #S723021000
  • Item #7112587
  • Manufacturer Part #72302100-0
4.8 out of 5 Customer Rating
Brand image
Sterling

Store+® 36 x 72-5/8 in. Shower Back Wall in White

  • Fast #
  • Part #S723021000
  • Item #7112587
  • Manufacturer Part #72302100-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Durable high gloss finish
  • Tongue and groove design with snap together installation
  • Made from solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free installation
  • No caulk required
  • Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
  • Requires Certification
Dimensions & Measurements
Height
72-1/2 in
Length
32-3/4 in
Width
36 in
Characteristics & Features
Collection
Store+®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Wall Installation
Tongue-and-groove
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Shower Back Wall
UPC
885612478399