This product requires certification to purchase.

48 x 34 in. Vikrell Shower Unit in White

Sterling

Store+® 48 x 34 in. Vikrell Shower Unit in White

  • Fast #
  • Part #S723201000
  • Item #7112602
  • Manufacturer Part #72320100-0
4.6 out of 5 Customer Rating
Brand image
Sterling

Store+® 48 x 34 in. Vikrell Shower Unit in White

  • Fast #
  • Part #S723201000
  • Item #7112602
  • Manufacturer Part #72320100-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Alcove installation
  • 3-1/8" threshold
  • Solid Vikrell material
  • Durable high-gloss finish
  • Center drain
  • Three-piece, tongue-and-groove walls with snap-together installation
  • No caulk required
  • Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Store+®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Solid Vikrell
Overall Height:
75-3/4
Overall Length:
48
Overall Width:
34
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Type:
S723201000