60 x 34 in. Vikrell Shower Unit in White
STORE+® 60 x 34 in. Vikrell Shower Unit in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Sterling 60 x 34 in. Shower Base with Center Drain in White
Part #S723311000
Sterling 60 x 72-5/8 in. Shower Back Wall in White
Part #S723321000
Sterling 34 x 34 x 72-5/8 in. Shower End Wall Set in White
Part #S723051000
- 3-1/8" (79 mm) threshold
- Durable high-gloss finish
- Three-piece tongue-and-groove walls with snap-together installation
- Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- STORE+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Solid Vikrell
- Overall Height:
- 77 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Width:
- 34 in