36 in. Grab Bar
Traverse® 36 in. Grab Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Traverse bath/shower wall sets with aging in place backer boards
- Each bar provides minimum 300 lb load capacity
- 1-1/2" (38 mm) diameter bars makes them easy to grip
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 3-1/8 in
- Collection:
- Traverse®
- Diameter:
- 1-1/2 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3 in
- UPC:
- 885612822345
- Weight Capacity:
- 300 lb