36 x 34 in. Vikrell Shower Unit with Center Drain in White
Traverse® 36 x 34 in. Vikrell Shower Unit with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 76-3/8
- IAPMO Listed:
- Yes
- Length:
- 36
- Material:
- Solid Vikrell
- Overall Height:
- 76-3/8
- Overall Width:
- 36
- Type:
- S725001000
- Width:
- 36