48 x 34 in. Vikrell Shower Unit in White
Traverse® 48 x 34 in. Vikrell Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Sterling 48 x 34 in. Shower Base with Center Drain in White
Part #S723211000
Sterling 48 x 72-1/4 in. Shower Back Wall in White
Part #S725221000
Sterling 34 x 72-1/4 in. Shower End Wall Set in White
Part #S725051000
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 76-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Material:
- Solid Vikrell
- Width:
- 48 in