This product requires certification to purchase.

60 x 30 in. Vikrell Shower Unit in White

Sterling

Traverse® 60 x 30 in. Vikrell Shower Unit in White

  • Fast #
  • Part #S725701200
  • Item #9823904
  • Manufacturer Part #72570120-0
5 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 30 in. Vikrell Shower Unit in White

  • Fast #
  • Part #S725701200
  • Item #9823904
  • Manufacturer Part #72570120-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification

Specifications

ASTM:
ASTM E162, ASTM E662
CSA Certified:
CSA B45.5
Collection:
Traverse®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
77-5/8 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Solid Vikrell
Overall Height:
77-5/8 in
Overall Width:
60 in
Width:
60 in