60 x 30 in. Vikrell Tub & Shower Unit with Left Drain in White
Traverse® 60 x 30 in. Vikrell Tub & Shower Unit with Left Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Available
Product Details
Product Details
This product includes
Sterling 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
Part #S711711120
Sterling 60 x 30 in. Tub & Shower Shower Wall Set
Part #S715741000
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Drain Location:
- Left
- Height:
- 79 in
- IAPMO Listed:
- Yes
- Material:
- Composite
- Number of Shelves:
- 1
- Overall Height:
- 79-1/4 in
- Overall Length:
- 60-1/4 in
- Overall Width:
- 30 in
- Width:
- 60-1/4 in