This product requires certification to purchase.

60 x 30 in. Vikrell Tub & Shower Unit with Right Drain in White

Sterling

Traverse® 60 x 30 in. Vikrell Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #S715701250
  • Item #8206993
  • Manufacturer Part #71570125-0
4.4 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 30 in. Vikrell Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #S715701250
  • Item #8206993
  • Manufacturer Part #71570125-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Stainless steel grab bars and bath seat
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM E162, ASTM E662
CSA Certified:
CSA B45.5
Collection:
Traverse®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30
Drain Location:
Right
Height:
76-1/4
IAPMO Listed:
Yes
Material:
Composite
Number of Shelves:
1
Overall Height:
76-1/4
Overall Length:
60-1/4
Overall Width:
30
Type:
S715701250
Width:
60-1/4