This product requires certification to purchase.

60 x 32 in. Vikrell Tub & Shower Unit with Left Drain in White

Sterling

Traverse® 60 x 32 in. Vikrell Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #S715201120
  • Item #8206985
  • Manufacturer Part #71520112-0
5 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 32 in. Vikrell Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #S715201120
  • Item #8206985
  • Manufacturer Part #71520112-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E162, ASTM E662
CSA Certified:
CSA B45.5
Collection:
Traverse®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-1/4 in
Drain Location:
Left
Height:
80-5/16 in
IAPMO Listed:
Yes
Material:
Composite
Number of Shelves:
1
Overall Height:
80-5/16 in
Overall Length:
60-1/4 in
Overall Width:
33-1/4 in
Width:
60-1/4 in