This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Sterling

Traverse™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #S34462BL
  • Item #11741566
  • Manufacturer Part #34462-BL
4.6 out of 5 Customer Rating
Brand image
Sterling

Traverse™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #S34462BL
  • Item #11741566
  • Manufacturer Part #34462-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-function pull-down sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • 8-7/8 in (225 mm) spout reach
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-31/50 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-31/100 in
Spout Height
8-1/4 in
Spout Reach
8-22/25 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Traverse™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
S34462BL
UPC
195711236692