Trip Lever in White
Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UPC:
- 885612252654