This product requires certification to purchase.

59-1/16 x 29-9/16 in. Freestanding Bathtub Center in White

Sterling

Unwind™ 59-1/16 x 29-9/16 in. Freestanding Bathtub Center in White

  • Fast #
  • Part #S961290
  • Item #8206984
  • Manufacturer Part #96129-0
4.4 out of 5 Customer Rating
Brand image
Sterling

Unwind™ 59-1/16 x 29-9/16 in. Freestanding Bathtub Center in White

  • Fast #
  • Part #S961290
  • Item #8206984
  • Manufacturer Part #96129-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece, seamless design creates a striking focal point
  • Includes white toe-tap drain
  • Concealed adjustable legs make leveling during installation easy
  • Freestanding design creates a striking focal point in your bathing area
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Center toe-tap drain
  • Sloped lumbar support on both ends
  • Built-in integral overflow
  • 45-in drain-to-floor clearance for above-floor drain installation
  • Requires Certification

Specifications

ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
37-1/8 in
Basin Width:
15-5/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
47 gal
Collection:
Unwind™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2 in
Height:
23-1/16 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-1/16 in
Overall Length:
59-1/16 in
Overall Width:
29-9/16 in
Soaking Depth:
14-11/16 in
UPC:
885612845023
Weight:
86 lb