1.28 gpf Toilet Tank in White
Valton™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.28 gpf (4.8 lpf)
- Color-matched right-hand white trip lever included
- Pairs with the 403377 bowl to create a complete 402311-RA toilet
- Pairs with the 403378 bowl to create a complete 402312-RA toilet
- Pairs with the 403379 bowl to create a complete 402313-RA toilet
- Pro Force® Plus flushing technology delivers greater flushing power than previous Pro Force® models
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Valton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-7/16 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 885612750235
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in