This product requires certification to purchase.

30 x 35 in. Window Trim Kit in White

Sterling

Vikrell 30 x 35 in. Window Trim Kit in White

  • Fast #
  • Part #SVA80172
  • Item #1035015
  • Manufacturer Part #VA-80172
3.2 out of 5 Customer Rating
Brand image
Sterling

Vikrell 30 x 35 in. Window Trim Kit in White

  • Fast #
  • Part #SVA80172
  • Item #1035015
  • Manufacturer Part #VA-80172
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optional window trim kit for watertight and professional-looking installation in stud pockets with a window
  • For use with series 6103 advantage bath/shower
  • For use with series 6104 all pro bath/shower
  • For use with series 7104 Performa bath/shower
  • For use with series 7114 accord bath/shower
  • Requires Certification
Dimensions & Measurements
Length
30 in
Width
35 in
Characteristics & Features
Collection
Vikrell
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Wall Set
UPC
087206418167