65-1/2 x 48 in. Shower Door with Rain Glass in Silver
Vista Pivot™ 65-1/2 x 48 in. Shower Door with Rain Glass in Silver
Product Details
Product Details
- One of our largest pivot door with stationary in-line panel
- In-line panel of 19" consists of clear glass for clear, patterned glass options and textured glass options will have matching panel
- Door swings outward
- Full-length magnetic door latch
- For right-side or left-side opening
- Minimum 3-1/2" width adjustability with in-line panel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Vista Pivot™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Rain, Clear
- Height:
- 65-1/2
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 650531303738
- Width:
- 48