1 in. Jumbo Clear Housing with Black Cap
1 in. Jumbo Clear Housing with Black Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SWJ10, CBJ10, GACJ10, GBJ10, PPJ10, PBJ10, PCJ10
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 25 gpm
- Height:
- 14
- Length:
- 7-1/2
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 80 psi
- Type:
- FHJ10CLEAR
- Width:
- 7-1/2