2-1/2 in. Carbon Cartridge
2-1/2 in. Carbon Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1500 gal
- Cartridge Type:
- Carbon
- Contaminant Removal:
- Chlorine, Chloramine, Taste, Odor
- Diameter:
- 2-1/2
- Height:
- 10
- Length:
- 2-1/2
- Material:
- Carbon
- Maximum Temperature:
- 100
- Micron Rating:
- 10 Micron
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 80 psi
- Width:
- 2-1/2