2 in. High Flow Filter Cartridge
2 in. High Flow Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SWJ20, CBJ20, GACJ20, GBJ20, PPJ20, PBJ20, PCJ20
- Color Finish Name:
- White
- Connection Size:
- 1
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 35 gpm
- Height:
- 24
- Length:
- 7-1/2
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Width:
- 7-1/2