20 mic Plastic 10 gpm String Wound Cartridge
20 mic Plastic 10 gpm String Wound Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- String Wound, Sediment
- Contaminant Removal:
- Dirt, Sediment
- Filtering Material:
- No
- Flow Rate:
- 8 gpm
- Height:
- 10
- Length:
- 2-1/2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Micron Rating:
- 20 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Width:
- 2-1/2