3/4 in. Clear Filter Housing
3/4 in. Clear Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SW10, CB10, GAC10, GB10, PP10, PB10, PC10
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 8 gpm
- Height:
- 13
- Length:
- 6
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 80 psi
- Type:
- FHC34
- Width:
- 5-1/2