30,000 Grains 2 Tank High Mesh Water Softener
30,000 Grains 2 Tank High Mesh Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 24000 grains
- Connection Size:
- 3/4
- Contaminant Removal:
- Hardness, Scale
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 22 gpm
- Height:
- 34 in
- Length:
- 12 in
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 80 psi
- Product Type:
- Water Softener
- Type:
- FSWS1C30
- Width:
- 12 in