This product requires certification to purchase.

39000 grains 19 gpm Water Softener

Sterling Water Treatment Systems

39000 grains 19 gpm Water Softener

  • Fast #
  • Part #FPWS1CC40
  • Item #10084682
  • Manufacturer Part #PWS1CC40
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

39000 grains 19 gpm Water Softener

  • Fast #
  • Part #FPWS1CC40
  • Item #10084682
  • Manufacturer Part #PWS1CC40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Small footprint
  • Attractive style
  • Provides luxurious, soft water
  • Meter initiated
  • Bypass valve
  • Built-in carry handles for convenience
  • Requires Certification

Specifications

Capacity:
39000 grains
Flow Rate:
19 gpm
Height:
50 in
Product Type:
Water Softener