5 mic Carbon 16 gpm Filter
5 mic Carbon 16 gpm Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 150000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chlorine, Chloramine, Taste, Odor
- Diameter:
- 4-1/2
- Filtering Material:
- No
- Flow Rate:
- 16 gpm
- Height:
- 20
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Maximum Temperature:
- 100
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Width:
- 4-1/2