This product requires certification to purchase.

5 mic Plastic 24 gpm String Wound Cartridge

Sterling Water Treatment Systems

5 mic Plastic 24 gpm String Wound Cartridge

  • Fast #
  • Part #FSWJ2005
  • Item #7874302
  • Manufacturer Part #SWJ2005
4.8 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

5 mic Plastic 24 gpm String Wound Cartridge

  • Fast #
  • Part #FSWJ2005
  • Item #7874302
  • Manufacturer Part #SWJ2005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
String Wound, Sediment
Contaminant Removal:
Dirt, Sediment
Diameter:
4-1/2
Filtering Material:
Yes
Flow Rate:
24 gpm
Height:
20
IAPMO Listed:
No
Length:
5
Maximum Temperature:
100
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
80 psi
Width:
5