50 mic Plastic Pleated Cartridge
50 mic Plastic Pleated Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Pleated, Sediment
- Contaminant Removal:
- Dirt, Sediment
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Flow Rate:
- 35 gpm
- Height:
- 20 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Maximum Temperature:
- 100
- Micron Rating:
- 50 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Width:
- 5 in