9 x 8 x 48 in. Insulation Jacket for 30 in. Tanks
9 x 8 x 48 in. Insulation Jacket for 30 in. Tanks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 48
- Length:
- 9
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Tank Cover
- UL Listed:
- No
- Weight:
- 0.7
- Width:
- 9