Manganese Media Pail
Manganese Media Pail
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Contaminant Removal:
- Iron, Manganese
- Height:
- 11
- Length:
- 12
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 80 psi
- Product Type:
- Filter Media
- Type:
- FIP05M
- Weight:
- 47
- Width:
- 12