This product requires certification to purchase.

Media Bag

Sterling Water Treatment Systems

Media Bag

  • Fast #
  • Part #FTEA10
  • Item #7874285
  • Manufacturer Part #A10
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

Media Bag

  • Fast #
  • Part #FTEA10
  • Item #7874285
  • Manufacturer Part #A10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1 cu ft
Contaminant Removal:
Chlorine, Chloramine, Taste, Odor
Height:
6
Length:
23
Maximum Temperature:
100
Pressure - Maximum:
80 psi
Product Type:
Filter Media
Weight:
29
Width:
14