This product requires certification to purchase.

O-Ring For UV System

Sterling Water Treatment Systems

O-Ring For UV System

  • Fast #
  • Part #FUVPCOR
  • Item #7874183
  • Manufacturer Part #UVPC-OR
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

O-Ring For UV System

  • Fast #
  • Part #FUVPCOR
  • Item #7874183
  • Manufacturer Part #UVPC-OR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1/4
Length:
1
Maximum Temperature:
100
Pressure - Maximum:
80 psi
Product Type:
Replacement Lamp
Type:
FUVPCOR
Weight:
0.05
Width:
1