Pleated Cellulose Cartridge
Pleated Cellulose Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Pleated Cellulose Cartridge, Sediment
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 12 gpm
- Height:
- 10 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 100
- Micron Rating:
- 50 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Width:
- 2-1/2 in