This product requires certification to purchase.

Polypropylene Wrench for HJ10-1 and HJ20-1 Filter Housings

Sterling Water Treatment Systems

Polypropylene Wrench for HJ10-1 and HJ20-1 Filter Housings

  • Fast #
  • Part #FWR500
  • Item #4467144
  • Manufacturer Part #WR500
3.7 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

Polypropylene Wrench for HJ10-1 and HJ20-1 Filter Housings

  • Fast #
  • Part #FWR500
  • Item #4467144
  • Manufacturer Part #WR500
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3/4 in
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
Product Type:
Filter Wrench
UL Listed:
No
Weight:
0.35 lb
Width:
7-1/2 in