Standard Test Kit
Standard Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Contaminant Removal:
- Hardness, Iron, PH Neutralizer
- EPA Compliant:
- No
- Height:
- 5-1/2
- Length:
- 9
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Testing & Kits
- UL Listed:
- No
- UPC:
- 799932596629
- Weight:
- 5
- Width:
- 9