1.28 gpf Toilet Tank in White
Windham™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.28 gpf (4.8 lpf)
- Color-matched left-hand white trip lever included
- Combines with 403017, 403217, 403317 toilet bowl to make a complete 402320-WTL, 402321-WTL, 402322-WTL toilet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Type:
- S402362WTL0
- UPC:
- 195711175342