1.6 gpf Toilet Tank in White
Windham™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted of grade a vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Attractive and compact tank styling
- Uses only 1.6 gal of water per flush
- One flush performance limited guarantee
- Limited 5 years warranty
- Vitreous china
- Tank only, pairs with Windham toilet bowl
- 1.6 gpf
- PRO Force® flushing technology
- 3-bolt quick connect installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-3/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14
- IAPMO Listed:
- Yes
- Length:
- 7-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 087206310003
- WaterSense Labeled:
- No
- Width:
- 16-7/8