Wall Mount Basin in White
Worthington™ Wall Mount Basin in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Generous: 21" x 22" basin
- Drilled with 4" centers
- Barrier-free and wall-hung installation
- Can be installed with concealed arm carriers
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- Heavy-gauge steel hangers
- Limited 5-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Worthington™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 21
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/4 in x 13-3/4 in x 6-1/8 in
- Sink Depth:
- 12-3/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 087206313806
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 21-1/2