This product requires certification to purchase.

24 x 12 in. Tiling Flange

Stern-Williams

24 x 12 in. Tiling Flange

  • Fast #
  • Part #SSB850
  • Item #4579256
  • Manufacturer Part #SB-850
5 out of 5 Customer Rating
Brand image
Stern-Williams

24 x 12 in. Tiling Flange

  • Fast #
  • Part #SSB850
  • Item #4579256
  • Manufacturer Part #SB-850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Hardware Included:
No
Height:
12
Length:
24
Material:
Stainless Steel
Product Type:
Flange