This product requires certification to purchase.

36 in. Extruded Vinyl Bumper Guard

Stern-Williams

36 in. Extruded Vinyl Bumper Guard

  • Fast #
  • Part #SV7036
  • Item #135022
  • Manufacturer Part #V-70-36
4.2 out of 5 Customer Rating
Brand image
Stern-Williams

36 in. Extruded Vinyl Bumper Guard

  • Fast #
  • Part #SV7036
  • Item #135022
  • Manufacturer Part #V-70-36
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bumper guard
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Built-In Water Filter:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
36 in
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Product Type:
Bumper Guard
UL Listed:
No