This product requires certification to purchase.

24 x 24 in. Mop Basin in Stainless Steel

Stern-Williams

Cornaro® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SSBC1502
  • Item #3790128
  • Manufacturer Part #SBC-1502
3.7 out of 5 Customer Rating
Brand image
Stern-Williams

Cornaro® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SSBC1502
  • Item #3790128
  • Manufacturer Part #SBC-1502
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mop-service sink basin
  • Ground smooth, grouted and sealed to resist stains
  • Requires Certification

Documents

Dimensions & Measurements
Sink Size, Overall
24 in x 24 in
Characteristics & Features
Collection
Cornaro®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Marble, Stainless Steel
Sink Installation Type
Corner Mount
Warranty & Product Information
ADA Compliant
No